Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Band Saw Blade, 44-7/8 in L, 1/2" W, 10 TPI, 0.020" Thick, 100 PK 48-39-0502

Band Saw Blade, 44-7/8 in L, 1/2" W, 10 TPI, 0.020" Thick, 100 PK (Discontinued)

  • Mfr # 48-39-0502
  • Zoro # G6304483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-39-0502
Zoro #
G6304483
UPC #
045242132102
Country of Origin
United States

Dimensions

Length
44-7/8 in
Width
1/2"
Thickness
0.020"

Details

Item
Band Saw Blade
Teeth per Inch
10
Tooth Type
High Speed Steel
Grade
Matrix II

Description

Band Saw Blade, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.