Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Grease Cutter For 1-1/4" Sectional Cable

  • Mfr # 48-53-4837

  • Zoro # G8273188


product price: $209.00
/ea
Free Shipping & Returns

Key Features

For Use With
55NJ55
Material
Steel
Connection Size
1 1/4 in
Size
3 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-4837
Zoro #
G8273188
UPC #
045242548477
Country of Origin
China

Dimensions

Connection Size
1 1/4 in
Size
3 in
Overall Length
3 in
Maximum Drain Line Inside Diameter
4 in
Cutter Length
3 in
Minimum Drain Line Inside Diameter
3 in

Details

Item
Grease Cutter
For Use With
55NJ55
Material
Steel
Number of Pieces
1
Includes
60HM49
Features
RUST GUARD Plating
Number of Blades
0
Drain Line Capacity I.D.
3 in - 4 in Lines
Compatible Cleaner Manufacturer Part Number
2871-20
Cutter Type
Grease Cutter
Application
Sectional Machine Cables
Compatible Cable Core Type
Open Wind
Head Type
Chain Knocker
Product Type
Chain Knockers
Compatible Cleaner Series
M18 Sectional Machines

Description

Grease Cutter, Head Type Chain Knocker, Compatible Cleaner Series M18 Sectional Machines, Connection Size 1 1/4 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3 in, Product Type Chain Knockers, Compatible Cleaner Manufacturer Part Number 2871-20, Application Sectional Machine Cables, Compatible Cable Core Type Open Wind, Compatible Cleaner Grainger Part Number 55NJ55, Cutter Length 3 in, Cutter Type Grease Cutter, Features RUST GUARD Plating, For Use With 55NJ55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.