Zoro Homepage

3 in HARDLINE Smooth Blade Pocket Knife

  • Mfr # 48-22-1994

  • Zoro # G0649700


product price: $74.97
/ea

Key Features

Blade Length
3"
Blade Type
Smooth
Application
Cutting and scoring
Locking Blade
Yes
Height
1.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1994
Zoro #
G0649700
UPC #
045242477043
Country of Origin
China

Dimensions

Blade Length
3"
Height
1.45
Width
0.85
Length
6.9
Handle Length
3.9

Details

Item
Pocket Knife
Blade Type
Smooth
Application
Cutting and scoring
Locking Blade
Yes
Material
D2 Steel; Glass-filled Nylon
Color
Black
Weight
0.3
Handle Type
Straight

Description

The Milwaukee 48-22-1994 3” HARDLINE Smooth Blade Pocket Knife is a reliable tool for your toughest jobs. It features a D2 steel blade that delivers extreme wear resistance and high performance. The flipper with bearing system allows fast, smooth opening. A steel frame lock provides a strong, secure lock for tough applications. A reversible tip up belt clip allows right or left handed carry. The Milwaukee 48-22-1994 3” HARDLINE Smooth Blade Pocket Knife is the ultimate go to knife when you need it most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.