Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Hole Dozer Bi-Metal Hole Saw

  • Mfr # 49-56-9637

  • Zoro # G4178386


product price: $17.97
/ea

Key Features

Primary Saw Application
Mild Steel, Stainless Steel, Aluminum, Cast Iron
Tooth Material
Bi-Metal
Application
Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Max. Cutting Depth
1 5/8 in
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-9637
Zoro #
G4178386
UPC #
045242198528
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 5/8 in
Thread Size
5/8"-18
Shank Size
3/8 in, 7/16 in
Saw Dia.
3"
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Pilot Drill Length
3 1/2 in
Pilot Drill Diameter
1/4 in
Overall Diameter
3 in
Cutting Depth - Maximum
1 5/8 in

Details

Primary Saw Application
Mild Steel, Stainless Steel, Aluminum, Cast Iron
Tooth Material
Bi-Metal
Application
Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Arbor Design
Arbor Not Included
Teeth per Inch
3.5
Hole Saw Product Grouping
Hole Saws
Tooth Material Grade
Matrix II
Replacement Pilot Drill No.
Mfr. No. 49-56-8000, 49-56-8010
Replacement Arbor No.
Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
Item
Hole Saw
Impact Rated
Not Impact Rated
Primary Material Application
General Purpose
Materials Cut
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
Shank Shape
Hex
For Use With
Corded/Cordless Drills, Drill Presses Stationary Machinery
For Workpiece Material
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails

Description

new 3.5 TPI tooth design for HOLE DOZER bimetallic saw bits gives you the longest service life in metal applications. These MILWAUKEE HOLE DOZER bimetallic saw bits come with the industry's only limited lifetime warranty against toothed surface breakage and can address all general-purpose applications, making them the most durable saw bits. FULL ACCESS SLOTS solve the frustration of removing obstructions, making you more productive with less downtime between holes. The new slot design also gives you greater pilot visibility for precise placement and easier ejection of chips, which keeps the tool cool. Hole DOZER's thermoset coating allows you to cut faster and is optimized for cordless tools, allowing for 25% more holes per charge. HOLE DOZER bimetallic saw bits are a proud U.S. product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.