Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Hole Dozer w/Carbide Teeth

  • Mfr # 49-56-0734

  • Zoro # G6283790


product price: $30.97
/ea

Key Features

Tooth Material
Carbide Tipped
Application
Metal, Wood, Abrasives
Max. Cutting Depth
1 5/8 in
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-0734
Zoro #
G6283790
UPC #
045242504220
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 5/8 in
Thread Size
5/8"-18
Shank Size
3/8 in, 7/16 in
Saw Dia.
3"
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Overall Diameter
3 in
Pilot Drill Length
3 1/2 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 5/8 in

Details

Tooth Material
Carbide Tipped
Application
Metal, Wood, Abrasives
Arbor Design
Arbor Not Included
Teeth per Inch
4
Replacement Arbor No.
Mfr. No. 49-56-7010 or 49-56-7250
Replacement Pilot Drill No.
Mfr. No. 49-56-8010
Tooth Material Grade
Matrix II
Item
Hole Saw
Impact Rated
Not Impact Rated
Shank Shape
Hex
Materials Cut
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
Primary Material Application
General Purpose
For Workpiece Material
Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails

Description

Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 in, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 3/8 in, 7/16 in, Pilot Drill Size 1/4 in dia x 3 1/2 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.