No. 3 Morse Taper to Quick-Change STEEL HAWG Cutter Arbor with Chip Breaker

  • Mfr # 49-57-0013

  • Zoro # G5128191


product price:  $514.99
/ea
Free Shipping & Returns

Key Features

Shank Size
3MT
Shank Shape
Morse Taper
Material
High Speed Steel
Hole Saw Product Grouping
Hole Saw Accessories
For Use With
4297-2, Mfr. No. 4292-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-0013
Zoro #
G5128191
UPC #
045242201037
Country of Origin
Japan

Dimensions

Shank Size
3MT

Details

Item
Quick Change Arbor with Chip Braker
Shank Shape
Morse Taper
Material
High Speed Steel
Hole Saw Product Grouping
Hole Saw Accessories
For Use With
4297-2, Mfr. No. 4292-1
Includes
Oil Hose, Hand Pump
Application
Use with quck change tang steel hawg cutters to drill holes in steel
Pilot Bit Material
High Speed Steel

Description

Quick Change Arbor with Chip Braker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.