Zoro Homepage

No. 3 Morse Taper to Weldon Shank Arbor

  • Mfr # 49-57-0025

  • Zoro # G5128234


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Shank Size
3MT
Shank Shape
Morse Taper
Material
High Speed Steel
Hole Saw Product Grouping
Hole Saw Accessories
For Use With
4209-1, Mfr. No. 4208-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-0025
Zoro #
G5128234
UPC #
045242200849
Country of Origin
Germany

Dimensions

Shank Size
3MT

Details

Item
Annular Cutter Arbor
Shank Shape
Morse Taper
Material
High Speed Steel
Hole Saw Product Grouping
Hole Saw Accessories
For Use With
4209-1, Mfr. No. 4208-1
Application
Use with annular cutters to drill holes in steel
Pilot Bit Material
High Speed Steel

Description

Annular Cutter Arbor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.