Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. One-Piece Carbide Hole Cutter for Stainless Steel

  • Mfr # 49-57-8643

  • Zoro # G902590798


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
3/16 in
Arbor Design
Built-In Arbor
Shank Size
1/2 in
Teeth per Inch
0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-8643
Zoro #
G902590798
UPC #
045242597864
Country of Origin
China

Dimensions

Max. Cutting Depth
3/16 in
Shank Size
1/2 in
Saw Dia.
3 in
Cutting Depth - Maximum
3/16 in
Overall Diameter
3 in
Pilot Drill Diameter
1/4 in

Details

Tooth Material
Carbide Tipped
Arbor Design
Built-In Arbor
Teeth per Inch
0.6
Number of Teeth (Hole Cutters Only)
14
Impact Rated
Not Impact Rated
Item
Hole Cutter
Primary Material Application
Steel
Shank Shape
Flat
Materials Cut
Aluminum, Copper, Mild Steel, Other Metal Materials, Stainless Steel
Number of Teeth
14
For Workpiece Material
Aluminum, Copper, Mild Steel, Other Metal Materials, Stainless Steel

Description

Hole Cutter, Max. Cutting Depth 3/16 in, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 14, Thread Size Not Applicable, Shank Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.