Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Pc. Metric Step Bit Set

  • Mfr # 48-89-9399

  • Zoro # G4105160


product price: $214.97
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Includes
48UT19 (4mm to 12mm), 48UT21 (4mm to 20mm), 48UT24 (6mm to 35mm)
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-89-9399
Zoro #
G4105160
UPC #
045242344420
Country of Origin
United States

Dimensions

Bit Length
65mm, 90mm
Drill Bit Sizes Included
4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, 24 mm, 26 mm, 28 mm, 30 mm, 32 mm, 35 mm
Number of Hole Sizes
33
Drill Bit Dimension Type
Metric
Sizes Included
4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 14mm, 16mm, 18mmm, 20mm, 22mm, 24mm, 26mm, 28mm, 30mm, 32mm, 35mm
Shank Size
6 mm, 8 mm, 10 mm
Overall Length
7 in
Size Range
4 mm to 35 mm
Step Thickness
1 mm, 2 mm
Largest Drill Bit Size
35 mm
Maximum Hole Size
35 mm
Number Hole Sizes
32
Minimum Hole Size
4 mm
Shank Diameter
1/4 in, 3/8 in
Smallest Drill Bit Size
4 mm

Details

Item
Step Drill Bit Set
Number of Pieces
3
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Includes
48UT19 (4mm to 12mm), 48UT21 (4mm to 20mm), 48UT24 (6mm to 35mm)
Impact Rated
Not Impact Rated
Shank Shape
Three-Flat
Number of Flutes
2
Shank Type
Three-Flat
Measurement System
Metric
Material - Machining
High Speed Steel
Primary Material Application
Steel, Plastic
Finish - Machining
Black Oxide
Drill Bit Point Type
Rapid Strike Tip
Flute Type
Spiral
Drill Bit Case Type
Plastic Case
Number of Drill Bits
3
Shank Type - Machining
Straight with Three Flats
Sub Brand
Secure Grip(TM)
Step Increments
1 mm
For Tool Type
Rotary Drill

Description

Step Drill Bit Set, High Speed Steel, Black Oxide, 4 mm to 35 mm Size Range, Straight with Three Flats, Number of Drill Bits 3, Shank Length Not Applicable, Shank Hex Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.