Zoro Homepage
This item is Discontinued.
Milwaukee Tool #3 Phillips - 6" Cushion Grip Screwdriver 48-22-2813

#3 Phillips - 6" Cushion Grip Screwdriver (Discontinued)

  • Mfr # 48-22-2813
  • Zoro # G7599655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2813
Zoro #
G7599655
UPC #
045242521531
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#3
Shank Length
6 in
Overall Length
14 in
Handle Length
3 in
For Fastener Size
#3

Description

Featuring an anti-peel handle design, hardened tips & forged shanks the Milwaukee® cushion grip screwdrivers provide professional grade solutions and durability to the user. The tactile identification, a new-to-world innovation allows users to accurately select the correct driver without looking. The wrench-ready bolster and precision knurling offers users the features needed to increase efficiency and effectiveness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.