Milwaukee

3" Root Cutter For 1-1/4" Sectional Cable

Milwaukee 3" Root Cutter For 1-1/4" Sectional Cable 48-53-4832
Hover or click to zoom Tap to zoom
$47.86
  • Promotion Restriction: Not eligible for promotion
  • Item: Root Cutter
  • Material: Steel
  • Includes: 60HM44
  • Size: 3 in
  • Features: RUST GUARD(TM) Plating to Prevent Corrosion
  • Number of Pieces: 1
  • Drain Line Capacity I.D.: 3 in - 4 in Lines
See full product details
Orders over $75 ship free.

Total: $47.86

Milwaukee #48-53-4832 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Root Cutter
  • Material: Steel
  • Includes: 60HM44
  • Size: 3 in
  • Features: RUST GUARD(TM) Plating to Prevent Corrosion
  • Number of Pieces: 1
  • Drain Line Capacity I.D.: 3 in - 4 in Lines
  • Connection Size: 1 1/4 in
  • Number of Blades: 2
  • For Use With: 55NJ55
  • Country of Origin (subject to change): China

Description

Root Cutter, For Use With 55NJ55, Size 3 in, Connection Size 1 1/4 in, Number of Blades 2, Drain Line Capacity I.D. 3 in - 4 in Lines, Material Steel, Number of Pieces 1, Includes 60HM44, RUST GUARD(TM) Plating to Prevent Corrosion

Reviews of Milwaukee #48-53-4832