Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Scraper Blade

  • Mfr # 49-00-5456

  • Zoro # G2509796


product price: $16.47
/ea

Key Features

Blade Width
3"; 3"
For Use With
All SAWZALL and HACKZALL Reciprocating Saws
Number of Pieces
1
Primary Saw Application
Specialty
Shank
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-00-5456
Zoro #
G2509796
UPC #
045242219476
Country of Origin
China

Dimensions

Blade Width
3"; 3"
Length
5 1/2 in
Height
3 in
Width
3"
Overall Length
5 1/2 in
Overall Width
3 in
Overall Height
3 in
Shank Size
1/2 in

Details

Item
Scraper Blade
For Use With
All SAWZALL and HACKZALL Reciprocating Saws
Number of Pieces
1
Primary Saw Application
Specialty
Shank
1/2 in
Includes
Blade Only
Material
Steel
Teeth per Inch
0
Application
Material Removal, Surface Prep
Back
Straight
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Compatible Product Type
Reciprocating Saw
Product Type
Scraper Blade
Compatible Brand
HACKZALL(TM), SAWZALL(R)
Handle Material
Steel

Description

Scraper Blade, Teeth per Inch 0, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.