Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. No 3 Square 1000 Volt Insulated Screwdriver

  • Mfr # 48-22-2253

  • Zoro # G7599436


product price: $23.97
/ea

Key Features

Tip Size
#3
Shank Length
6 in
Handle Material
Plastic
Handle Design
Cushion Grip
Tether Capable
Tether Ready
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2253
Zoro #
G7599436
UPC #
045242294855
Country of Origin
China

Dimensions

Tip Size
#3
Shank Length
6 in
Overall Length
10 in
Handle Length
4 in
For Fastener Size
#3

Details

Item
Insulated Square Screwdriver
Tip Style
Square
Handle Material
Plastic
Handle Design
Cushion Grip
Tether Capable
Tether Ready
Insulated
Yes
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
Tip Style Group
Standard
ESD Safe
No
Handle Color
Black, Red
Screwdriver Tip Style
Square
Shank Shape
Round
Standards
ASTM F1505-10, IEC 60900:2012, NFPA 70E
Tether Style
Tether Ready
Non-Magnetic
Yes
Tip Finish
Hardened
Tether Ready
Yes
Shank Coating
Dual Layer Insulation
Grip Style
Cushion
Non-Sparking
No
Corrosion Resistant
Yes
Magnetized Tip
No
Replaceable Shank
No
Measurement Type
SAE
Fastener-Holding Type
Friction
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Tether Ready
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Insulated

Description

Insulated Square Screwdriver, Tip Size #3, Square, Cushion, Overall Length 10 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, Yes, Tip Finish Hardened, Shank Coating Dual Layer Insulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.