Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 3 Square - 6" Cushion Grip Screwdriver

  • Mfr # 48-22-2853

  • Zoro # G7599892


product price: $10.55
/ea

Key Features

Tip Size
#3
Shank Length
6 in
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
ESD Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2853
Zoro #
G7599892
UPC #
045242521777
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#3
Shank Length
6 in
Overall Length
9 in
Handle Length
3 in
For Fastener Size
#3

Details

Item
Tether Ready Square Screwdriver
Tip Style
Square
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
ESD Safe
No
Nonsparking
No
Tether Capable
Tether Ready
Shank Shape
Round
Tip Style Group
Standard
Screwdriver Tip Style
Square
Insulated
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Style
Tether Ready
Shank Coating
Chrome
Grip Style
Cushion
Tether Ready
Yes
Non-Sparking
No
Non-Magnetic
No
Magnetized Tip
No
Replaceable Shank
No
Corrosion Resistant
No
Tip Finish
None
Shank Finish
Chrome
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Corrosion-Resistance
Not Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Not Included

Description

The Milwaukee 48-22-2853 #3 Square - 6" Cushion Grip Screwdriver is the ideal tool for both home and industrial use. It comes with a cushion grip handle to help you work comfortably even when it's cold outside. The square tip design allows you to get into tight spaces, while the alloy steel shank offers durability. This screwdriver has a cushion grip handle that ensures comfort even when it's cold outside. The tip size is #3 and the overall length of this product is 9 in. With its comfortable cushion grip handle, the Milwaukee 48-22-2853 #3 Square - 6" Cushion Grip Screwdriver will make your job easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.