Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" x 1/4" Universal QUIK-LOK Extension

  • Mfr # 48-28-1000

  • Zoro # G7494155


product price: $8.99
/ea

Key Features

Material
Steel
Overall Length (In.)
3"
Bit Retainer Type
Locking
Application - Tools
Power
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-28-1000
Zoro #
G7494155
UPC #
045242122622
Country of Origin
China

Dimensions

Overall Length (In.)
3"
Overall Length
3"
Drive Size
1/4 in
Shank Size
1/4 in
Overall Bit Length
3 in
Hex Shank Size
1/4 in
Bit Length
3 in

Details

Item
Bit Extension
Material
Steel
Bit Retainer Type
Locking
Application - Tools
Power
Measurement Type
SAE
Magnetic/Nonmagnetic
Nonmagnetic
Fastening Tool Material
Steel
SAE or Metric
SAE
Fastening Tool Item
Bit Extension
Includes
(1) 3 in x 1/4 in Universal Quik-Lok(TM) Extension
Shank Style
Hex
Bit Style
Extension
Impact Rated
Not Impact Rated
Drive Type
Hex
Bit Holder Drive Type
Hex
Number of Pieces
1
Shank Shape
Hex
Product Type
Bit Extension
Magnetized Tip
Nonmagnetic
For Tool Type
Impact

Description

Bit Extension, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 3 in, Fastening Tool Material Steel, Bit Retainer Type Locking, Nonmagnetic, Impact Rated Not Impact Rated, Number of Pieces 1, Includes (1) 3 in x 1/4 in Universal Quik-Lok(TM) Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.