300 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers
Mfr # 49-16-B300S
Zoro # G401866165
product price: $49.99
/eaKey Features
Cable Type
Cu THHN / XHHW
For Wire/Cable Type
THHN CU, XHHW CU
Number of Pieces
1
Product Type
Cable Stripper Bushings
Compatible XHHW Cable Manufacturer
Cerro, Encore, Southwire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-B300S
Zoro #
G401866165
UPC #
045242587155
Country of Origin
China
Dimensions
Max. Cable Dia.
300 MCM
Details
Cable Type
Cu THHN / XHHW
Item
Stripping Bushing
For Wire/Cable Type
THHN CU, XHHW CU
Number of Pieces
1
Product Type
Cable Stripper Bushings
Compatible XHHW Cable Manufacturer
Cerro, Encore, Southwire
Copper Wire Capacity
300 MCM
Compatible THHN Cable Manufacturer
Cerro, CME, Encore, Southwire
Compatible Cable Material
Copper
Compatible Cable/Wire Type
THHN/XHHW
Compatible Manufacturer Model Number
2435-20, 2935-20
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 300 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer Cerro, CME, Encore, Southwire, Compatible XHHW Cable Manufacturer Cerro, Encore, Southwire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.