
3/16" Cabinet - 3" Cushion Grip Screwdriver (Discontinued)
- Mfr # 48-22-2831
- Zoro # G7600102
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-2831
Zoro #
G7600102
UPC #
045242521692
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
3/16 in
Shank Length
3 in
Overall Length
6 in
Handle Length
3 in
For Fastener Size
3/16 in
Description
If you are looking for a slotted screwdriver, the Milwaukee 48-22-2831 3/16" Cabinet - 3" Cushion Grip Screwdriver is the tool to have on hand. This Tether Ready Slotted Screwdriver features a 3 in. cushion grip handle that offers better control and comfort while working. The screwdriver has an alloy steel shank that is 3 in. long and has a black and red handle color combination. It also has a rubberized cushion grip handle for added comfort when using it for extended periods of time. If you want to work with fasteners with ease, the Milwaukee 48-22-2831 Tether Ready Slotted Screwdriver is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.