Zoro Homepage

3/16 in. x 6 in. Cabinet 1000 Volt Insulated Screwdriver

  • Mfr # 48-22-2232

  • Zoro # G7599926


product price: $16.97
/ea

Key Features

Tip Size
3/16 in
Tip Style
Slotted
Shank Length
6 in
Handle Material
Plastic
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2232
Zoro #
G7599926
UPC #
045242294787
Country of Origin
China

Dimensions

Tip Size
3/16 in
Shank Length
6 in
Overall Length
10 in
Handle Length
4 in
For Fastener Size
3/16 in

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Handle Material
Plastic
Handle Design
Cushion Grip
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Round
Tether Capable
Tether Ready
Handle Color
Black, Red
Standards
ASTM F1505-10, IEC 60900:2012, NFPA 70E
Tip Style Group
Standard
Nonsparking
No
Insulated
Yes
Screwdriver Tip Style
Slotted
Tether Style
Tether Ready
Non-Magnetic
Yes
Corrosion Resistant
Yes
Tether Ready
Yes
Grip Style
Cushion
Tip Finish
Hardened
Measurement Type
SAE
Magnetized Tip
No
Non-Sparking
No
Shank Coating
Dual Layer Insulation
Replaceable Shank
No
Slotted Screwdriver Tip Shape
Cabinet
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Tether Ready
Fastener-Holding Type
Friction
Includes Insulation
Insulated
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank

Description

Insulated Slotted Screwdriver, Tip Size 3/16 in, Slotted, Cushion, Overall Length 10 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, Yes, Tip Finish Hardened, Shank Coating Dual Layer Insulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.