Zoro Homepage

3/16 in. x 8 in. Cabinet 1000 Volt Insulated Screwdriver

  • Mfr # 48-22-2233

  • Zoro # G7599777


product price: $20.97
/ea

Key Features

Tip Size
3/16 in
Tip Style
Slotted
Shank Length
8 in
Handle Material
Plastic
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2233
Zoro #
G7599777
UPC #
045242294794
Country of Origin
China

Dimensions

Tip Size
3/16 in
Shank Length
8 in
Overall Length
12 in
Handle Length
4 in
For Fastener Size
3/16 in

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Handle Material
Plastic
Handle Design
Cushion Grip
Screwdriver Tip Style
Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Ready
ESD Safe
No
Shank Shape
Round
Insulated
Yes
Tip Style Group
Standard
Nonsparking
No
Tether Style
Tether Ready
Non-Sparking
No
Tip Finish
None
Shank Coating
Insulated
Slotted Screwdriver Tip Shape
Cabinet
Non-Magnetic
No
Tether Ready
No
Grip Style
Cushion
Replaceable Shank
No
Magnetized Tip
No
Corrosion Resistant
No
Replaceable Shank Capable
Replaceable Shank
Measurement Type
SAE
ESD Safety
Not ESD Safe
Includes Insulation
Insulated
Fastener-Holding Type
Friction
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Tether Ready
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Insulated Slotted Screwdriver, Tip Size 3/16 in, Slotted, Cushion, Overall Length 12 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish None, Shank Coating Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.