Zoro Homepage
This item is Discontinued.
Milwaukee Tool 3/16" Cabinet - 8" Cushion Grip Screwdriver 48-22-2833

3/16" Cabinet - 8" Cushion Grip Screwdriver (Discontinued)

  • Mfr # 48-22-2833
  • Zoro # G7600197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2833
Zoro #
G7600197
UPC #
045242521715
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/16 in
Shank Length
8 in
Overall Length
11 in
Handle Length
3 in
For Fastener Size
3/16 in

Description

The Milwaukee 48-22-2833 3/16" Cabinet - 8" Cushion Grip Screwdriver is a tool that offers power and control. It has a cushion grip handle for maximum comfort, and it's Tether Ready so you can keep it close at hand. This slotted screwdriver has an 8 in. length and 3/16 in. tip size. Its cushion grip handle provides maximum comfort and control when working with small screws or fasteners. The shank is made of alloy steel for durability, while the rubber handle resists slipping and offers a firm grip even when wet or oily. The Milwaukee 48-22-2833 Slotted Screwdriver is the tool you will want to use again and again for your smaller projects around the house or workplace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.