Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 3/16" Nut Driver 48-22-2420

3/16" Nut Driver (Discontinued)

  • Mfr # 48-22-2420
  • Zoro # G7598875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2420
Zoro #
G7598875
UPC #
045242310111
Country of Origin
China

Dimensions

Overall Length
7 in
Nut Driver Hex Size
3/16 in
Nut Driver Overall Length
7 in
Nut Driver Shank Length
3 in
Hex Size
3/16 in
Range of Lengths
7 1/2 in
Tip Size
3/16 in
Shank Length
3 in
For Fastener Size
3/16 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Insulated
No
Nonsparking
No
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Handle Design
Cushion Grip
Nut Driver Handle Color
Red with Black Grip
ESD Safe
No
Item
Hollow Hex Shank Nut Driver
Nut Driver Shank Material
Alloy Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated
Uninsulated
Nut Holding
No
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Material
Multi-Component
Nut Driver Shank Style
Hollow Hex
Tether Style
Tether Capable
Shank Material
Alloy Steel
Non-Magnetic
Yes
Shank Finish
Chrome
Handle Shape
Straight
Non-Sparking
No
Container Type
None
Measurement Type
SAE
Tether Ready
No
Ratcheting
No
Magnetized Tip
No
Grip Style
Cushion
Fastener Holding
No
Replaceable Shank
No
Corrosion Resistant
Yes
Shank Shape
Hex
Handle Material
Multi-Component
Bolt Clearance
3 in
Handle Color
Black, Red
Replaceable Shank Capable
Fixed Shank
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Hollow Hex Shank Nut Driver, Tip Size 3/16 in, Bolt Clearance 3 in, Shank Length 3 in, Cushion, SAE, Hollow Hex, Fastener Holding No, For Fastener Size 3/16 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.