Zoro Homepage

LED Focusing Flashlight (325 Lumens)

  • Mfr # 2107

  • Zoro # G800690484


product price: $44.97
/ea

Key Features

Voltage
4.5 V
Lumens
325 lm
Power Source
Battery
Includes
(3) AAA Battery
Light Output Mode
High / Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2107
Zoro #
G800690484
UPC #
045242532452
Country of Origin
China

Dimensions

Tool Length
4 3/4 in
Overall Width
5/8 in
Battery Size
AAA
Overall Length
5 3/8 in
Manufacturer Warranty Length
Limited Lifetime Warranty

Details

Item
Cordless Flashlight
Voltage
4.5 V
Lumens
325 lm
Power Source
Battery
Includes
(3) AAA Battery
Light Output Mode
High / Low
Number of Batteries
3
Rechargeable
No
Switch Type
Push Button
Body Color
Black
Special Features
Corrosion Resistant Body and Lens, Removable metal pocket clip
Water Penetration Rating
IP67
Beam Distance
115 m
Focus
Adjustable
Drop Rating
4 m
Body Material
Aluminum
Lamp Life
18 hr
Standards
UL Listed
Tool Weight
0.3 lb
Weight with Batteries
1.6 oz
Included Charger
No
Lighting Technology
LED
Lamp Type
LED
Light Output Modes
High, Low
IP Rating
IP67
Includes Batteries
Yes
Brightness Levels
25 lm, 325 lm
Run Time at Maximum Brightness
5 hr
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant
Mount Type
Clip
Switch Location
Tail
Includes Charger
No
Beam Pattern
Flood, Spot
Battery Chemistry
Alkaline
Beam Distance Levels
115 m
Beam Focus
Adjustable
Run Time Levels
5 hr, 18 hr
Maximum Brightness
325 lm
Number of Light Output Modes
2
Maximum Run Time
18 hr
Maximum Beam Distance
115 m
Corded/Cordless
Cordless

Description

Cordless Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 115 m, Maximum Brightness 325 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 1.6 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 4 m, IP Rating IP67, Mount Type Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.