Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 33° Angle Drive Kit 48-06-2860

33° Angle Drive Kit (Discontinued)

  • Mfr # 48-06-2860
  • Zoro # G2787023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-06-2860
Zoro #
G2787023
UPC #
045242088751
Country of Origin
China

Dimensions

Length
30 in
Overall Length
30 in

Details

Item
Angle Drive 33 Degrees Kit
Impact Rated
No
Includes
33 Degrees Angle Extension Tube, Side Handle, Drive Shaft with Hex Sockets on Both Ends and (2) Clamping Collars
For Use With
Mfr. No. 1001-1, Mfr. No. 1007-1, Mfr. No. 1101-1, Mfr. No. 1107-6, Mfr. No. 1201-1, Mfr. No. 1250-1
Accessory Type
Angle Drive Kit

Description

Angle Drive 33 Degrees Kit, Accessory Type Angle Drive Kit, For Use With Mfr. No. 1001-1, Mfr. No. 1007-1, Mfr. No. 1101-1, Mfr. No. 1107-6, Mfr. No. 1201-1, Mfr. No. 1250-1, Impact Rated No, Overall Length 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.