This item is Discontinued.

Milwaukee Tool 3/4" Auger Bit 48-13-0750

3/4" Auger Bit (Discontinued)

  • Mfr # 48-13-0750
  • Zoro # G0074755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-13-0750
Zoro #
G0074755
UPC #
045242091409
Country of Origin
Taiwan, Province of China

Dimensions

Bit Dia.
3/4"
Overall Length
6 1/2 in
Shank Size
7/16 in

Details

Item
Wood Drilling Bit
Material
HSS
Number of Pieces
1
For Use With
Impact Wrench
Drill Style
Auger

Description

Wood Drilling Bit, Auger, Shank Size 7/16 in, Overall Length 6 1/2 in, For Use With Impact Wrench, Number of Pieces 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.