Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Chuck No. 3 Taper Slot

  • Mfr # 48-66-2085

  • Zoro # G4328037


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.750"
Capacity Min.
0.188"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-66-2085
Zoro #
G4328037
UPC #
045242157150
Country of Origin
United States

Dimensions

Mounting Size
JT3
Compatible Drill Diameter - Maximum
3/4 in
Compatible Drill Diameter - Minimum
3/16 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.750"
Capacity Min.
0.188"
Mounting Type
Jacobs Taper
Includes
Chuck Key
Nominal Capacity
3/4 in
Key Number
48-66-3160, 48-66-4020
Keying
Keyed
Max. Drill Capacity
3/4 in
Min. Drill Capacity
3/16 in
Material - Machining
High Speed Steel
For Use With
Electric Portable Drilling Machines
Compatible Mfr. Model Number
Key 48-66-3160
Product Type
Drill Chuck
Type
Medium Duty
Jacobs Taper Drive Type
Slot Drive
Compatible Tool Type
Chuck Keys, Key Holders
Includes Key
Chuck Key Included

Description

Drill Chuck, Jacobs Taper, Mounting Size JT3, Max. Drill Capacity 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.