Zoro Homepage

SHOCKWAVE Impact Duty 3/4 in. Drive to 1 in. Drive Adapter

  • Mfr # 49-66-6729

  • Zoro # G901701362


product price: $31.99
/ea

Key Features

Drive Size
3/4"
Number of Pieces
1
Finish
Black Phosphate
Overall Length
2 12/25 in
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6729
Zoro #
G901701362
UPC #
045242583997
Country of Origin
China

Dimensions

Drive Size
3/4"
Overall Length
2 12/25 in
Input Drive Size
3/4 in
Output Drive Size
1 in

Details

Item
IMPACT ADAPTER
Number of Pieces
1
Finish
Black Phosphate
Non-Sparking
No
Material
Steel
Output Drive Shape
Square
Insulated
No
Output Drive Gender
Male
Input Drive Gender
Female
Drive Type
Impact
Measurement Type
SAE
Input Drive Shape
Square
Locking
No
Includes
(1) 3/4 DR TO 1"DR IMPACT ADAPTER
Impact Rated
Yes
Standards
ASME
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated

Description

IMPACT ADAPTER, Input Drive Size 3/4 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 1 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 2 12/25 in, Drive Type Impact, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.