Zoro Homepage

SHOCKWAVE Impact Duty 3/4 in. Drive 9/16 in. - 1 in. Retaining Ring

  • Mfr # 49-66-6743

  • Zoro # G801705026


product price: $7.29
/ea

Key Features

Finish
Unfinished
Overall Length
1 25/32 in
Measurement Type
Metric, SAE
Pin Overall Length
38 5/32 mm
Crush Gauge
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6743
Zoro #
G801705026
UPC #
045242605804
Country of Origin
China

Dimensions

Drive Size
3/4"
Overall Length
1 25/32 in
Socket Size
9/16" - 1"
Pin Overall Length
38 5/32 mm
Groove Diameter
35 23/32 mm
Ring Inner Diameter
1 13/32 in
For Drive Size
3/4 in
Hub Diameter
38 5/32 mm

Details

Item
Retaining Ring
Finish
Unfinished
Measurement Type
Metric, SAE
Crush Gauge
No
Pin Material
Rubber
Includes
(1) Retaining Ring
Number of Pieces
1
Pin Style
One Piece
Impact Rated
Yes
Ring Material
Rubber
Material
Rubber
Compatible with Product Type
Milwaukee SHOCKWAVE Impact Duty Sockets
Series
SHOCKWAVE(TM) Impact Duty
Includes Crush Gauge
Crush Gauge Not Included
Compatible Product Type
Milwaukee SHOCKWAVE Impact Duty Sockets
Impact Rated Status
Impact Rated

Description

Retaining Ring, For Drive Size 3/4 in, Crush Gauge No, Pin Material Rubber, Ring Material Rubber, Pin Style One Piece, Ring Inner Diameter 1 13/32 in, Overall Length 1 25/32 in, Pin Overall Length 38 5/32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.