Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" HEX Demo 12" Flat Chisel

  • Mfr # 48-62-3010

  • Zoro # G5114821


product price: $19.97
/ea

Key Features

Application
General Chipping an Breaking
Length (In.)
12 in
Shank Type
Hex
Blade Width (In.)
1 in
For Use With
Any 3/4 Hex Hammer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-3010
Zoro #
G5114821
UPC #
045242153107
Country of Origin
United States

Dimensions

Length (In.)
12 in
Blade Width (In.)
1 in
Overall Length (In.)
12 in
Overall Length
12 in
Shank Length
2 in
Shank Hex Size
3/4 in
Drill Bit Size
1 in
Shank Diameter
3/4 in
Head Width
1 in

Details

Item
Breaker and Demolition Hammer Chisel
Application
General Chipping an Breaking
Shank Type
Hex
For Use With
Any 3/4 Hex Hammer
Hex (In.)
3/4 in
For Tool Type
Rotary Drill
Measurement System
Fractional Inch
Chisel Type
Flat Chisel
Shank Type - Machining
Hex
Primary Material Application
Concrete
Material - Machining
Steel
Chisel Collar Shape
Hex
Cutting Application
Breaking, Chipping
Decimal Equivalent
1
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)

Description

Breaker and Demolition Hammer Chisel, Chisel Type Flat Chisel, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 12 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.