Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" HEX Demo 2" Scaling Chisel

  • Mfr # 48-62-3035

  • Zoro # G5114846


product price: $24.97
/ea

Key Features

Application
Cleans Concrete, Scale, Rust, Cuts Troughs and Some Asphalt
Length (In.)
12 in
Shank Type
Hex
Overall Length (In.)
12 in
Blade Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-3035
Zoro #
G5114846
UPC #
045242153268
Country of Origin
United States

Dimensions

Length (In.)
12 in
Overall Length (In.)
12 in
Blade Width (In.)
2 in
Overall Length
12 in
Head Width
2 in
Shank Length
2 in
Shank Diameter
3/4 in
Drill Bit Size
2 in
Shank Hex Size
3/4 in

Details

Item
Breaker and Demolition Hammer Chisel
Application
Cleans Concrete, Scale, Rust, Cuts Troughs and Some Asphalt
Shank Type
Hex
Hex (In.)
3/4 in
For Use With
Any 3/4 Hex Hammer
Shank Type - Machining
Hex
Decimal Equivalent
2
Cutting Application
Cleaning, Cutting; Asphalt
Chisel Collar Shape
Hex
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material - Machining
Steel
For Tool Type
Rotary Drill
Chisel Type
Scaling Chisel
Cutting Direction
Right Hand
Primary Material Application
Concrete, Rust, Scale

Description

Breaker and Demolition Hammer Chisel, Chisel Type Scaling Chisel, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 2 in, Overall Length 12 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.