Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 3/4" HEX Demo Asphalt Cutter 48-62-3090

3/4" HEX Demo Asphalt Cutter (Discontinued)

  • Mfr # 48-62-3090
  • Zoro # G5114855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-3090
Zoro #
G5114855
UPC #
045242153657
Country of Origin
United States

Dimensions

Overall Length (In.)
16 1/2 in
Length (In.)
16 1/2 in
Blade Width (In.)
5 in
Overall Length
16 1/2 in
Shank Length
2 in
Head Width
5 in
Shank Hex Size
3/4 in
Drill Bit Size
5 in
Shank Diameter
3/4 in

Details

Item
Breaker and Demolition Hammer Chisel
Shank Type
Hex
Application
Cuts Asphalt or Hard Packed Gravel (Do Not Use on Concrete)
Hex (In.)
3/4 in
For Use With
Any 3/4 Hex Hammer
Measurement System
Fractional Inch
Primary Material Application
Asphalt; Hardened Ground
Decimal Equivalent
5
Material - Machining
Steel
Cutting Application
Cutting
Shank Type - Machining
Hex
For Tool Type
Rotary Drill
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Chisel Collar Shape
Hex
Chisel Type
Asphalt Cutter

Description

Breaker and Demolition Hammer Chisel, Chisel Type Asphalt Cutter, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 5 in, Overall Length 16 1/2 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.