Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 pc. SHOCKWAVE Impact Duty 3/4 in. Drive Metric Standard 6 Point Socket Set

  • Mfr # 49-66-7019

  • Zoro # G201701383


product price: $129.97
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Number of Pieces
8 pc.
Finish
Black Phosphate
Material
Steel
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-7019
Zoro #
G201701383
UPC #
045242584031
Country of Origin
China

Dimensions

Drive Size
3/4 in
Standard Socket Style/Size
27 mm, 29 mm, 30 mm, 32 mm, 35 mm, 36 mm, 38 mm, Standard 6-Point: 26 mm
Container Height
8 31/32 in
Standard Socket Size
26 mm, 27 mm, 29 mm, 30 mm, 32 mm, 35 mm, 36 mm, 38 mm
Socket Size Range
26 mm to 38 mm
Socket Size
26mm, 27mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm
Container Length
10 55/64 in
Wall Thickness
3/16 in, 1/4 in
Socket Depth
Standard
Container Width
2 23/32 in

Details

Item
Impact Socket Set
Number of Pieces
8 pc.
Finish
Black Phosphate
Material
Steel
Measurement Type
Metric
Includes
(1) Carrying Case, (8) Sockets
Socket Shape
6-Point
Number of Flex Sockets
0
Locking
No
Non-Sparking
No
Compatible Fastener Type
Adapters, Wrenches
Piece Count Range
2 to 25
Bolt Clearance
11/16 in, 13/16 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in
Impact Rated
Yes
Tether Ready
No
Includes Standard Sockets
Standard Sockets Included
Container Features
Carrying Case
Number of Deep Sockets
0
Number of Standard Sockets
8
Standards
ASME
Includes Deep Sockets
Deep Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Drive Type
Metric
Container Type
Case
Insulated
No
Non-Magnetic
Yes
Includes Drive Tools
No
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Socket Bits
Socket Bits Not Included
Includes Torx Sockets
Torx Sockets Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Flex Socket Count/Style
0
Product Type
Socket Set

Description

Product details about the MILWAUKEE TOOL - 49-66-7019 IMPACT SOCKET SET.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7019 Impact Socket Set is a comprehensive collection of metric-sized sockets, ranging from 26mm to 38mm. The set includes eight standard sockets in sizes: 26 mm, 27 mm, 29 mm, 30 mm, 32 mm, 35 mm, 36 mm and the largest being the robustly built at a size of a whopping 38mm. These are designed for use with adapters and wrenches that have a drive size of approximately three-quarters inch (3/4 in). With bolt clearance varying between sizes such as;11/16 in up to1 and an eighth inches (1/8 in), this socket set provides versatility for various fastening tasks.
Crafted from durable steel material with black phosphate finish for added durability against wear and tear. This impact-rated socket set features six-point socket shape which offers high torque application without rounding off corners. Each socket has been constructed with wall thicknesses of either three-sixteenths inch (3/16 in) or one-quarter inch (1/4 in), providing sturdy performance during heavy-duty usage.
This eight-piece impact socket set comes neatly packed within a plastic carrying case measuring roughly ten fifty-five sixty-fourths inches by two twenty-three thirty-seconds inches by eight thirty-one ninety-seconds inches(10 &55/64in x2 &23/32in x8 &31/92in). It does not include flex sockets or deep sockets but it does contain standard ones conforming to ASME standards. Despite its non-magnetic nature and lack of spark generation capabilities when used properly under normal conditions, these tools are not insulated nor tether-ready.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.