Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 pc. SHOCKWAVE Impact Duty 3/4 in. Drive SAE Standard 6 Point Socket Set

  • Mfr # 49-66-7017

  • Zoro # G401701381


product price: $129.97
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Number of Pieces
8 pc.
Finish
Black Phosphate
Material
Steel
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-7017
Zoro #
G401701381
UPC #
045242584017
Country of Origin
China

Dimensions

Drive Size
3/4 in
Socket Size
1 1/16 in, 1 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/8 in, 1-5/16 in, 1-7/16 in
Standard Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in
Socket Depth
Standard
Standard Socket Style/Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, Standard 6-Point: 1 in
Container Height
8 31/32 in
Socket Size Range
1 in to 1-1/2 in
Container Length
10 55/64 in
Container Width
2 23/32 in
Wall Thickness
3/16 in, 1/4 in

Details

Item
Impact Socket Set
Number of Pieces
8 pc.
Finish
Black Phosphate
Material
Steel
Measurement Type
SAE
Includes
(1) Carrying Case, (8) Sockets
Container Features
Carrying Case
Impact Rated
Yes
Includes Deep Sockets
Deep Sockets Not Included
Drive Type
SAE
Tether Ready
No
Container Type
Case
Number of Standard Sockets
8
Includes Drive Tools
No
Locking
No
Standards
ASME
Number of Deep Sockets
0
Non-Magnetic
Yes
Piece Count Range
2 to 25
Compatible Fastener Type
Adapters, Wrenches
Non-Sparking
No
Number of Flex Sockets
0
Insulated
No
Bolt Clearance
3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 1/16 in, 1 1/8 in
Socket Shape
6-Point
Includes Flex Sockets
Flex Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Includes Socket Bits
Socket Bits Not Included
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Torx Sockets
Torx Sockets Not Included
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Product Type
Socket Set
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Flex Socket Count/Style
0

Description

Impact Socket Set, Standard Socket Count/Style (8) 6-Point, Standard Socket Style/Size 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, Standard 6-Point: 1 in, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Impact, Drive Size 3/4 in, SAE, 6-Point, Black Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.