Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 3/4" Large Drill, 350 RPM 1854-1

3/4" Large Drill, 350 RPM (Discontinued)

  • Mfr # 1854-1
  • Zoro # G1883926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1854-1
Zoro #
G1883926
UPC #
045242001903
Country of Origin
United States

Dimensions

Chuck Size
3/4 in
Tool Length
18 1/2 in
Cord Length
8 ft
Overall Length
5 1/8 in
Overall Width
18 3/8 in
Overall Height
20 in

Details

Item
Drill
Handle Style
Spade
No Load RPM
350
Amps
10.0 A
Voltage
120V AC
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Corded/Banded
Corded
Tool Weight
19 lb
Speed Type
Single
Includes
Top and Back Handle
Gear Train
Triple
Features
3-Conductor, AC/DC Switch
Reversible
Yes
Switch Type
Trigger
Throttle Type
Trigger
Handle Material
Plastic/Metal
Free Speed
350 RPM
Variable Speed
No
Housing Material
Metal
Brushless Motor
No
Drilling Capacity in Wood
1 1/2 in
Handle Type
Spade Grip
Torque Range
0 ft-lb to 2,132 ft-lb
Drilling Capacity in Steel
3/4 in
Plug Type
Three-Prong
Number of Speed Settings
1
Power Source
Corded
Chuck Material
Metal
Max. Torque
2,132 ft-lb
Number of Clutch Settings
1
Min. Torque
0 ft-lb
Current
10 A

Description

Drill, Handle Style Spade, Chuck Size 3/4 in, No Load RPM 350, 10.0 A Amps, Voltage 120V AC, Drill Chuck Type Keyed, Tool Length 18 1/2 in, Tool Weight 19 lb, Gear Train Triple, Switch Type Trigger, Speed Type Single, Reversible Yes, Cord Length 8 ft, Features 3-Conductor, AC/DC Switch, Includes Top and Back Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.