Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Quick Change Tang Drive Steel Hawg Cutter

  • Mfr # 49-57-0752

  • Zoro # G5128313


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Tang
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Material
Carbide
Annular Cutter Grouping
Annular Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-0752
Zoro #
G5128313
UPC #
045242201372
Country of Origin
Japan

Dimensions

Diameter
3/4 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Diameter
3/4 in
Shank Diameter
3/4 in
Shank Thread Size
MT3
Maximum Cutting Depth
1 in
For Chuck Size
MT3

Details

Item
Annular Cutter
Annular Cutter Drive Style
Tang
Cutter Material
Carbide
Annular Cutter Grouping
Annular Cutter
Application
Mild Steel, Stainless Steel
Decimal Equivalent
0.75
Material - Machining
Carbide
For Tool Type
Magnetic Drill Presses
Primary Material Application
Stainless Steel
Sub Brand
Steel Hawg(R)
Measurement System
Fractional Inch
Stack Cut Teeth
No
Shank Type - Machining
Tang Shank
Finish - Machining
Bright
Series
49-57
Pilot Pin Included
No

Description

Annular Cutter, Carbide, Bright, 3/4 in, Tang Shank, Shank Diameter 3/4 in, Shank Thread Size MT3, For Chuck Size MT3, Maximum Cutting Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.