3/4" Shank to Quick Change STEEL HAWG Cutter Arbor
Mfr # 49-57-0032
Zoro # G5128225
product price:Â $294.99
/ea
Free Shipping & Returns
Key Features
Shank Size
3/4"
Shank Shape
3-Flat
Material
High Speed Steel
Includes
Oil Hose, Hand Pump
Hole Saw Product Grouping
Hole Saw Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-57-0032
Zoro #
G5128225
UPC #
045242201129
Country of Origin
Japan
Dimensions
Shank Size
3/4"
Details
Item
Quick Change Hole Saw Arbor
Shank Shape
3-Flat
Material
High Speed Steel
Includes
Oil Hose, Hand Pump
Hole Saw Product Grouping
Hole Saw Accessories
For Use With
Milwaukee Quick Change Steel Hawg Cutters
Application
Use with quck change tang steel hawg cutters to drill holes in steel
Pilot Bit Material
High Speed Steel
Description
Quick Change Hole Saw Arbor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.