3/4" Shank to Threaded Steel Hawg Cutter Arbor

  • Mfr # 49-57-0030

  • Zoro # G4328545


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Includes
Oil Hose, Hand Pump
Shank Dia.
3/4 in
For Use With
Threaded Shank Steel Hawg Cutter
Design
4262-1 Drill Motor
Compatible with Manufacturer Part Number
4262-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-57-0030
Zoro #
G4328545
UPC #
045242201105
Country of Origin
Japan

Dimensions

Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutting Depth
2 in

Details

Item
Arbor Assembly
Includes
Oil Hose, Hand Pump
For Use With
Threaded Shank Steel Hawg Cutter
Design
4262-1 Drill Motor
Compatible with Manufacturer Part Number
4262-1

Description

Arbor Assembly, Compatible with Manufacturer Part Number 4262-1, Cutting Depth 2 in, Design 4262-1 Drill Motor, Includes Hand Pump, Oil Hose, Shank Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.