3/4" Weldon to 1/2" Chuck Adapter

  • Mfr # 49-59-0020

  • Zoro # G1994837


product price:  $74.99
/ea

Key Features

For Use With
Any 3/4 in Weldon Chuck Mag Drill
Shank Dia.
3/4 in
Design
For 5/64 in to 1/2 in Cobalt Drill Bits
Includes
Chuck Key
Compatible with Manufacturer Part Number
4274-21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-59-0020
Zoro #
G1994837
UPC #
045242364053
Country of Origin
China

Dimensions

Shank Dia.
3/4 in
Shank Diameter
3/4 in

Details

For Use With
Any 3/4 in Weldon Chuck Mag Drill
Design
For 5/64 in to 1/2 in Cobalt Drill Bits
Item
Drill Chuck Adapter
Includes
Chuck Key
Compatible with Manufacturer Part Number
4274-21

Description

Drill Chuck Adapter, Compatible with Manufacturer Part Number 4274-21, Design For 5/64 in to 1/2 in Cobalt Drill Bits, Includes Chuck Key, Shank Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.