Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 100' Inner Core Drum Cable

  • Mfr # 48-53-2410

  • Zoro # G2708829


product price: $509.00
/ea
Free Shipping & Returns

Key Features

For Use With
Milwaukee MX FUEL Sewer Drum Machine
Material
Steel
Size
3/4 in x 100 ft
Number of Pieces
1
Includes
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2410
Zoro #
G2708829
UPC #
045242539406
Country of Origin
United States

Dimensions

Size
3/4 in x 100 ft
Cable Dia. (In.)
3/4"
Cable Length (Ft.)
100 ft.
Minimum Drain Line Inside Diameter
4 in
Maximum Drain Line Inside Diameter
8 in
Cable Diameter
3/4 in
Cable Length
100 ft

Details

Item
Drum Cable
For Use With
Milwaukee MX FUEL Sewer Drum Machine
Material
Steel
Number of Pieces
1
Includes
Coupling
Cable Type
3/4 in x 100 ft Inner Core
Drain Line Capacity I.D.
3/4 in
Max. Run
100 ft
Product Type
Inner Core Cable
Application
Drum Machines
Cable Material
Steel
Compatible Cleaner Series
MX FUEL Drum Machines
Core Type
Inner Core
Compatible Cleaner Battery Platform
MX FUEL
Cable End Type
Coupling
Compatible Machine Type
Drum Machines
Compatible Cleaner Manufacturer Part Number
MXF500-1CP, MXF501-1CP

Description

Drum Cable, Product Type Inner Core Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series MX FUEL Drum Machines, Cable Type Drum, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 4 in, Cable Diameter 3/4 in, Cable Length 100 ft, Core Type Inner Core, Cable End Type Coupling, Application Drum Machines, Cable Material Steel, Compatible Cleaner Battery Platform MX FUEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.