Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in. x 25 ft. Inner Core Drum Cable

  • Mfr # 48-53-2425

  • Zoro # G2708917


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Cable Dia. (In.)
3/4"
Cable Length (Ft.)
25 ft.
Cable Type
3/4 in x 25 ft Inner Core
Number of Pieces
1
For Use With
MXF500, MXF501
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2425
Zoro #
G2708917
UPC #
045242539376
Country of Origin
United States

Dimensions

Cable Dia. (In.)
3/4"
Cable Length (Ft.)
25 ft.
Size
3/4 in x 25 ft
Maximum Drain Line Inside Diameter
8 in
Minimum Drain Line Inside Diameter
4 in
Cable Diameter
3/4 in
Cable Length
25 ft

Details

Item
Drain Cleaning Cable
Cable Type
3/4 in x 25 ft Inner Core
Number of Pieces
1
For Use With
MXF500, MXF501
Material
Steel
Includes
Coupling
Product Type
Inner Core Cable
Compatible Cleaner Manufacturer Part Number
MXF500-1CP, MXF501-1CP
Cable Material
Steel
Compatible Machine Type
Drum Machines
Cable End Type
Coupling
Compatible Cleaner Battery Platform
MX FUEL
Core Type
Inner Core
Compatible Cleaner Series
MX FUEL Drum Machines
Application
Drum Machines

Description

Drain Cleaning Cable, Product Type Inner Core Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series MX FUEL Drum Machines, Cable Type Drum, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 4 in, Cable Diameter 3/4 in, Cable Length 25 ft, Core Type Inner Core, Cable End Type Coupling, Application Drum Machines, Cable Material Steel, Compatible Cleaner Battery Platform MX FUEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.