Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 in HARDLINE Smooth Blade Pocket Knife

  • Mfr # 48-22-1999

  • Zoro # G0649682


product price: $84.97
/ea
Free Shipping & Returns

Key Features

Blade Length
3-1/2"
Blade Type
Smooth
Application
Cutting and scoring
Locking Blade
Yes
Height
1.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1999
Zoro #
G0649682
UPC #
045242359172
Country of Origin
China

Dimensions

Blade Length
3-1/2"
Height
1.45
Length
8.2
Width
0.85
Handle Length
4.7

Details

Item
Pocket Knife
Blade Type
Smooth
Application
Cutting and scoring
Locking Blade
Yes
Material
D2 Steel; Glass-filled Nylon
Color
Black
Weight
0.4
Handle Type
Straight

Description

Pocket Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.