Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

350 MCM Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers

  • Mfr # 49-16-B350X

  • Zoro # G3128766


product price: $49.99
/ea

Key Features

Max. Cable Dia.
350 MCM
For Wire/Cable Type
RHW/RHH CU
Cable Type
Cu RHW / RHH / USE
Jacket MIL Thickness
95 mil
Max. Bushing I.D.
0.901 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-B350X
Zoro #
G3128766
UPC #
045242555956
Country of Origin
China

Dimensions

Max. Cable Dia.
350 MCM
Jacket MIL Thickness
95 mil
Maximum Bushing Inside Diameter
0.901 in
Jacket Thickness
95 mil

Details

Item
Stripping Bushing
For Wire/Cable Type
RHW/RHH CU
Cable Type
Cu RHW / RHH / USE
Max. Bushing I.D.
0.901 in
Product Type
Cable Stripper Bushings
Copper Wire Capacity
350 MCM
Compatible Cable/Wire Type
RHW/RHH/USE
Number of Pieces
1
Compatible Manufacturer Model Number
2435-20, 2935-20
Compatible Cable Material
Copper

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 350 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type RHW/RHH/USE, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 95 mil, Maximum Bushing Inside Diameter 0.901 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.