Zoro Homepage

350 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers

  • Mfr # 49-16-B350C

  • Zoro # G3128958


product price: $49.99
/ea

Key Features

Cable Type
Cu THHN / XHHW
Max. Bushing I.D.
0.825 in
Jacket MIL Thickness
60 mil
For Wire/Cable Type
THHN CU, XHHW CU
Max. Cable Dia.
350 MCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-B350C
Zoro #
G3128958
UPC #
045242555734
Country of Origin
China

Dimensions

Jacket MIL Thickness
60 mil
Max. Cable Dia.
350 MCM
Jacket Thickness
60 mil
Maximum Bushing Inside Diameter
0.825 in

Details

Cable Type
Cu THHN / XHHW
Max. Bushing I.D.
0.825 in
Item
Stripping Bushing
For Wire/Cable Type
THHN CU, XHHW CU
Product Type
Cable Stripper Bushings
Compatible Manufacturer Model Number
2435-20, 2935-20
Copper Wire Capacity
350 MCM
Number of Pieces
1
Compatible THHN Cable Manufacturer
General, Priority, Prysmian
Compatible Cable/Wire Type
THHN/XHHW
Compatible Cable Material
Copper
Compatible XHHW Cable Manufacturer
CME, General, Priority, Prysmian

Description

Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 350 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 1, Compatible THHN Cable Manufacturer General, Priority, Prysmian, Compatible XHHW Cable Manufacturer CME, General, Priority, Prysmian, Jacket Thickness 60 mil, Maximum Bushing Inside Diameter 0.825 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.