Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. Drive 10mm Metric 6-Point Socket with FOUR FLAT Sides

  • Mfr # 45-34-9080

  • Zoro # G900002828


product price: $6.49
/ea

Key Features

Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Non-Sparking
No
Drive Type
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-9080
Zoro #
G900002828
UPC #
045242565849
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
3 35/64 in
Socket Size
10 mm
Socket Depth
Standard

Details

Item
Standard Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Non-Sparking
No
Drive Type
Hand
Measurement Type
Metric
Tether Ready
No
Locking
No
Material
Chrome Vanadium Steel
Impact Rated
No
Socket Shape
6-Point
Insulated
No
Product Type
Standard Socket
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

6-Point Socket with FOUR FLAT Sides was designed from the ground up to be part of the most versatile socket family. MILWAUKEE sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. The socket sizes are stamped into the flats providing you with improved, easy-to-read visibility. These deep and standard socket sizes have optimized geometry to reduce bolt rounding and stripping. We back all sockets with a lifetime guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.