Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. Drive 1/2 in. SAE 6-Point Deep Socket with FOUR FLAT Sides

  • Mfr # 45-35-5000

  • Zoro # G800002331


product price: $8.49
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Impact Rated
No
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-35-5000
Zoro #
G800002331
UPC #
045242566013
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
3 35/64 in
Socket Size
1/2 in
Socket Depth
Deep

Details

Item
Deep Well Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Impact Rated
No
Non-Sparking
No
Tether Ready
No
Material
Chrome Vanadium Steel
Locking
No
Drive Type
Hand
Insulated
No
Measurement Type
SAE
Socket Shape
6-Point
Product Type
Deep Well Socket
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Included

Description

Deep Well Socket, Socket Size 1/2 in, 6-Point, Chrome Vanadium Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.