3/8 in. Drive 15mm Metric 6-Point Socket with FOUR FLAT Sides
Mfr # 45-34-9085
Zoro # G200002849
product price: $6.49
/eaKey Features
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Shape
6-Point
Drive Type
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45-34-9085
Zoro #
G200002849
UPC #
045242565894
Country of Origin
China
Dimensions
Drive Size
3/8 in
Overall Length
3 35/64 in
Socket Depth
Standard
Socket Size
15 mm
Details
Item
Standard Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Shape
6-Point
Drive Type
Hand
Tether Ready
No
Insulated
No
Locking
No
Impact Rated
No
Measurement Type
Metric
Non-Sparking
No
Material
Chrome Vanadium Steel
Product Type
Standard Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Description
Standard Socket, Socket Size 15 mm, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.