3/8 in. Drive 16mm Metric 6-Point Deep Socket with FOUR FLAT Sides
Mfr # 45-34-9095
Zoro # G400002335
product price: $8.49
/eaKey Features
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Drive Type
Hand
Socket Depth
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45-34-9095
Zoro #
G400002335
UPC #
045242566129
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Overall Length
3 35/64 in
Socket Size
16 mm
Socket Depth
Deep
Details
Item
Deep Well Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Drive Type
Hand
Impact Rated
No
Locking
No
Material
Chrome Vanadium Steel
Socket Shape
6-Point
Non-Sparking
No
Tether Ready
No
Insulated
No
Measurement Type
Metric
Product Type
Deep Well Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Description
Deep Well Socket, Socket Size 16 mm, 6-Point, Chrome Vanadium Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.