3/8 in. Drive 16mm Metric 6-Point Socket with FOUR FLAT Sides
Mfr # 45-34-9086
Zoro # G300002893
product price: $6.99
/eaKey Features
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Locking
No
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45-34-9086
Zoro #
G300002893
UPC #
045242565900
Country of Origin
China
Dimensions
Drive Size
3/8 in
Overall Length
3 35/64 in
Socket Size
16 mm
Socket Depth
Standard
Details
Item
Standard Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Locking
No
Insulated
No
Measurement Type
Metric
Drive Type
Hand
Socket Shape
6-Point
Tether Ready
No
Material
Chrome Vanadium Steel
Impact Rated
No
Non-Sparking
No
Product Type
Standard Socket
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Description
Standard Socket, Socket Size 16 mm, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.