Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. Drive 17mm Metric 6-Point Socket with FOUR FLAT Sides

  • Mfr # 45-34-9087

  • Zoro # G200002900


product price: $6.99
/ea

Key Features

Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Insulated
No
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-34-9087
Zoro #
G200002900
UPC #
045242565917
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
3 35/64 in
Socket Depth
Standard
Socket Size
17 mm

Details

Item
Standard Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Insulated
No
Locking
No
Socket Shape
6-Point
Non-Sparking
No
Tether Ready
No
Impact Rated
No
Drive Type
Hand
Material
Chrome Vanadium Steel
Measurement Type
Metric
Product Type
Standard Socket
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction

Description

Standard Socket, Socket Size 17 mm, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.