Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. Drive 19mm Metric 6-Point Socket with FOUR FLAT Sides

  • Mfr # 45-34-9089

  • Zoro # G900002866


product price: $6.99
/ea

Key Features

Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Depth
Standard
Socket Shape
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-34-9089
Zoro #
G900002866
UPC #
045242565931
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
3 35/64 in
Socket Depth
Standard
Socket Size
19 mm

Details

Item
Standard Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Shape
6-Point
Locking
No
Material
Chrome Vanadium Steel
Tether Ready
No
Non-Sparking
No
Insulated
No
Impact Rated
No
Measurement Type
Metric
Drive Type
Hand
Product Type
Standard Socket
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction

Description

Standard Socket, Socket Size 19 mm, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.