Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Socket Extension Bar 3 in L, 1 Pieces, Chrome 43-24-9102

Socket Extension Bar 3 in L, 1 Pieces, Chrome (Discontinued)

  • Mfr # 43-24-9102
  • Zoro # G200410828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43-24-9102
Zoro #
G200410828
UPC #
045242566198
Country of Origin
China

Dimensions

Overall Length
3 in
Input Drive Size
3/8 in
Output Drive Size
3/8 in

Details

Finish
Chrome
Measurement Type
SAE
Material
Chrome Vanadium Steel
Locking
No
Insulated
No
Input Drive Shape
Square
Impact Rated
No
Item
Socket Extension Bar
Non-Sparking
No
Socket Extension Type
Standard
Includes
(1) 3/8" DR SOCKET 3" EXTENSION BAR
Output Drive Shape
Square
Number of Pieces
1
Input Drive Gender
Female
Output Drive Gender
Male

Description

This Milwaukee 3 in. Socket Extension Bar is the perfect solution for getting into tight spaces and accessing hard-to-reach fasteners. Made of chrome vanadium steel, this socket extension bar has a chrome finish that resists corrosion. With an overall length of 3 in., it is easy to reach difficult spots with this tool. It has a square drive size of 3/8 in. on both the input and output ends, allowing you to work with standard sockets and attachments. The Milwaukee Socket Extension Bar will allow you to access all those hard to reach places with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.